Shop All Tool Belts & Pouches
This Product is Discontinued
Klein Tools
Black/Gray/Orange, 1680d Ballistic Weave, 4 Pockets (Discontinued)
Mfr # 55917
Zoro # G7924665
This Product is Discontinued
Key Features
- Material 1680d Ballistic Weave
- Color Black/Gray/Orange
- Features Designed for use with Click Lockâ„¢ Modular System
- Typical Bag or Tote Application Tool Storage
- Overall Width 8" (20.3 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 55917
- Zoro # G7924665
- UPC # 92644559174
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 8" (20.3 cm) |
Length | 15.5" (39.4 cm) |
Overall Height | 6" (15.2 cm) |
Details
Material | 1680d Ballistic Weave |
Color | Black/Gray/Orange |
Features | Designed for use with Click Lockâ„¢ Modular System |
Typical Bag or Tote Application | Tool Storage |
Measurement Type | Click Lockâ„¢ Modular |
Includes | Click Lockâ„¢ Clip |
Belt Type | Click Lockâ„¢ |
Number of Pockets | 4 |
Closure Type | Click Lockâ„¢ |
For Use With | Modular Tool Belt and Wall Rack |
Description
Build your own tool belt and storage system with Klein Tools Click LockTM Modular System. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Drill Pouch has four pockets, fits most impact and battery drills, and is constructed with 1680d ballistic weave for durability. Durable construction of four pockets fit a variety of tools. Comes with belt clip for Click LockTM Modular System Tool Belt. Modular System Wall Rack stores pouches for tool organization. Includes belt clip for quick and secure attachment to modular tool belt available in M, L, and XL (Cat. Nos. 55918, 55919, and 55120). Store pouches on a heavy-duty anodized wall rack (Cat. No. 55912) and organize your garage, shop or work van.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.