Shop All Folding & Pocket Knives
Klein Tools
Black Lightweight Lockback Knife 2-1/4-Inch Drop Point Blade
Mfr # 44000-BLK
Zoro # G0910351
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drop Point
- Blade Material AUS 8 Stainless Steel
- Locking Blade Lockback
- Features Compact and Lightweight
- Handle Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 44000-BLK
- Zoro # G0910351
- UPC # 092644440106
- Country of Origin Japan
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.25" (5.7 cm) |
Overall Length | 5.5" (14 cm) |
Details
Item | Black Lightweight Lockback Knife |
Blade Type | Drop Point |
Blade Material | AUS 8 Stainless Steel |
Locking Blade | Lockback |
Features | Compact and Lightweight |
Handle Material | Anodized Aluminum |
Handle Color | Black |
Head Weight | 1.1 oz (31 g) |
Handle Type | Slim |
Description
Black Lightweight Lockback Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 9-Piece 3/8" Drive Deep 6-Point Chrome SAE Socket Set (78214)
- JET Dust Collector, 1,259 CFM Max Flow, 1 1/2 hp, 1 Phase (717515)
- KLEIN TOOLS 8 Piece SAE Fold-Up Hex Key Set, 70581 (70581)
- OTC 1/2 in Drive, Specialty Metric Socket, 6 Points (5932-24)
- KLEIN TOOLS Lightweight Lockback Knife, 2-1/2-Inch Drop Point Blade, Black Handle (44001-BLK)
- KLEIN TOOLS Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle (44006)
- KLEIN TOOLS Stainless Steel Pocket Knife 3-Inch Steel Blade (44034)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Moss Green Handle (OGK001GNT)
- KLEIN TOOLS Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade (1550-24)
- KLEIN TOOLS Lockback Knife, 2-5/8-Inch Hawkbill Blade, Black Handle (44005)
- SMITHS Titania Ii Knife 3.5" Blade Titanium (51010)
- Klein Tools Folding & Pocket Knives