Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Black, Leather
Mfr # 5207XL
Zoro # G7614196
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Color Black
- Features Includes Tool Loops And Chain-Tape Thong
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5207XL
- Zoro # G7614196
- UPC # 092644552151
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 46 in to 54 in |
Width | 1 1/2 in |
Size | Xl |
Overall Length | 62 in |
Overall Width | 1 1/2 in |
Belt Width | 1 1/2 in |
Minimum Waist Size | 46 in |
Maximum Waist Size | 54 in |
Details
Item | Tool Belt |
Material | Leather |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Includes Tool Loops And Chain-Tape Thong |
SAE or Metric | SAE |
Includes | Tool Loops and Chain-Tape Thong |
Belt Type | Leather Construction |
Type | Electrician's Leather |
Measurement Type | SAE |
Closure Type | Buckle |
Padded | No |
Pattern | Solid |
Primary Application | Electrician |
Belt Color | Black |
Description
Tool Belt, Belt Width 1 1/2 in, Closure Type Buckle, Black, Material Leather, Maximum Waist Size 54 in, Minimum Waist Size 46 in, Overall Length 62 in, Overall Width 1 1/2 in, Padded No, Pattern Solid, Primary Application Electrician, Waist Size 46 in to 54 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID GFCI Cord, 13A/125V (50507)
- DEWALT ToughSystem 2.0 Full-Size Organizer, Plastic, Black/Yellow, 21 in W x 14-1/2 in D x 5 in H (DWST08040)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88030)
- FEIN SLUGGER, 2-3/16in X 2in 3/4 SS (63134555002)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 1 Pockets (5416TSR)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- KLEIN TOOLS Tool Pouch, Pouch, Bolt Retention, Canvas, 10", natural, No. 4 Canvas, 1 Pockets (5416TBR)
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- KLEIN TOOLS Black Leather 4 Pockets, 5118P4 (5118P4)
- CUSTOM LEATHERCRAFT CLC Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, White, 12-Pocket (C14)
- Klein Tools Tool Belts & Pouches