Shop All Tool Belts & Pouches
Klein Tools
Black Leather 8 Pockets, 5164T
Mfr # 5164T
Zoro # G7603775
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Stitched and Riveted Leather Construction for Long Life
- Number of Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5164T
- Zoro # G7603775
- UPC # 092644550515
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width (In.) | 6 3/4 in |
Height (In.) | 9 3/4 in |
Height | 9-3/4" |
Width | 2-1/2" |
Length | 6-3/4" |
Overall Width | 2 1/2 in |
Overall Height | 9 3/4 in |
Overall Depth | 6 3/4 in |
For Maximum Belt Width | 2 1/2 in |
Belt Width | 2 1/2 in |
Description
The Klein Tools 5164T Black Leather 8 Pockets Tool Pouch is the ideal solution for keeping your tools close at hand. Made of sturdy, long-lasting leather, this tool pouch will last you a lifetime. With an open top design and eight pockets, you can store all your tools in one place. The stitched and riveted construction provides extra durability to the leather pouch. The 2 1/2" width allows you to keep it on your belt or attach it with clips or lanyards. This Klein Tools 8 Pocket Leather Tool Pouch is the perfect accessory for all tradesmen who work with their hands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-5A)
- KLEIN TOOLS 8 in Slip Joint Plier, Tether Capable, 1.25 in Jaw (D511-8)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 5/7 TPI 3 pk (DS0906CWS3)
- WILLIAMS 7 in Locking Plier (23202)
- KLEIN TOOLS Tool Belt, Tool Belt, Blue, Polypropylene (5204)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 4 Pockets (42245)
- KLEIN TOOLS Tool Apron, Aerial Apron with Hot Stick Pocket, Orange, vinyl, 16 Pockets (51829MHS)
- KLEIN TOOLS Black Leather 6 Pockets, 5127 (5127)
- KLEIN TOOLS Tool Pouch, Electrician Tool Pouch, 8 Pocket, Cordura(R) Nylon, 8 Pockets (5718)
- KLEIN TOOLS Tool Pouch, Water-Repellant Canvas Pouch - Snap, 10 oz. Canvas, 1 Pockets (5179S)
- CUSTOM LEATHERCRAFT APRON WAIST 5POCKET CAWV (C-12)
- Klein Tools Tool Belts & Pouches