Shop All Tool Belts & Pouches
Klein Tools
Black Leather 8 Pockets, 5164
Mfr # 5164
Zoro # G3595216
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Stitched and Riveted, Extra-Capacity
- Fits Belts Up To (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5164
- Zoro # G3595216
- UPC # 092644550508
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width (In.) | 6 3/4 in |
Depth (In.) | 4 in |
Height (In.) | 9 3/4 in |
Height | 9-3/4" |
Length | 6-3/4" |
Width | 2" |
Overall Width | 2 in |
Overall Height | 9 3/4 in |
Overall Depth | 6 3/4 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
If you need a tool belt with a lot of storage space, the Klein Tools 5164 Black Leather 8 Pockets is what you are looking for. This tool pouch has eight pockets so you can carry all your tools in one place. Made of leather, this 6 3/4" x 9 3/4" pouch is stitched and riveted for extra durability. It also features an open top closure to keep your tools secure while you work. With the Klein Tools 6 3/4" x 9 3/4" Black Leather 8 Pockets, there's no need to carry around multiple tool belts anymore.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE SET 3PK NICHOLSON (22015NNN)
- DIABLO 7/8"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1190)
- IRWIN Adjustable Spade Bit (44801)
- IRWIN 50" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964716)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5240 (5240)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, L, 27 Pockets, 5710L (5710L)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709L)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets (42241)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- KLEIN TOOLS Black Leather 6 Pockets, 5127 (5127)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 18 Pockets (5MZP5)
- Klein Tools Tool Belts & Pouches