Shop All Tool Belts & Pouches
Klein Tools
Black Leather 6 Pockets, 5481
Mfr # 5481
Zoro # G4537985
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Riveted to Ensure a Good Long Life, Tool Pouch Fits in Back Pocket for Quick Access to Tools
- Height (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5481
- Zoro # G4537985
- UPC # 092644559969
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 10 in |
Width (In.) | 5 3/4 in |
Depth (In.) | 2 1/2 in |
Length | 5-3/4" |
Height | 10" |
Width | 2-1/2" |
Overall Height | 10 in |
Overall Width | 2 1/2 in |
Overall Depth | 5 3/4 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Scissors, Tools, Features Riveted to Ensure a Good Long Life, Tool Pouch Fits in Back Pocket for Quick Access to Tools, For Maximum Belt Width 2 in, Material Leather, Number of Outside Pockets 6, Number of Pockets 6, Overall Depth 5 3/4 in, Overall Height 10 in, Overall Width 2 1/2 in, Primary Application Electrician, Style Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner Accessory (64338)
- OSG Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle (220-3320)
- MITUTOYO Parts 167-148 8" (167-148)
- MILESCRAFT 3" Face Clamp for Woodworking (4001)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202L)
- KLEIN TOOLS Black Leather 2 Pockets, 5118S (5118S)
- KLEIN TOOLS PowerLine™ Flashlight Holder (5713)
- KLEIN TOOLS Black Ballistic Nylon 2 Pockets, 5702 (5702)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5240 (5240)
- KLEIN TOOLS Tool Pouch, Pliers and Folding Rule Holder, 2 Pockets (5118RT)
- MILWAUKEE TOOL Zipper Pouch (48228180)
- Klein Tools Tool Belts & Pouches