Shop All Tool Belts & Pouches
Klein Tools
Black Leather 5 Pockets, 5126
Mfr # 5126
Zoro # G7520283
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Durable Construction for Long Life
- Fits Belts Up To (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5126
- Zoro # G7520283
- UPC # 092644550232
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 8 3/4 in |
Width (In.) | 6 in |
Width | 2" |
Length | 6" |
Height | 8-3/4" |
Overall Height | 8 3/4 in |
Overall Width | 2 in |
Overall Depth | 6 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
The Klein Tools 5126 Black Leather 5 Pockets is the perfect tool belt for carrying your essentials. The leather pouch has a durable construction that ensures long life. It also has an open top closure, which makes it easy to access the tools inside. This black tool belt has five pockets, making it ideal for storing your tools of different sizes and shapes. With a width of 2 in., this compact pouch will not take up too much space on your waist. The Klein Tools 5126 Black Leather 5 Pockets is the right tool belt for you if you are looking for something functional yet small enough to carry around with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/64 Power Bit x 2-3/4 (170H0564A)
- TESA BROWN & SHARPE Center Punch, 4inL, 1/2in dia, Adjustable (599-771-2)
- HUSQVARNA Front Wheel (543045948)
- LISLE HEX KEY LONG ARM SET (LI42500)
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- KLEIN TOOLS Black Leather 0 Pockets, 5456TS (5456TS)
- KLEIN TOOLS Black Leather Tool Pouch, 8 Pockets (5162T)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420S)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 5 Pockets (5125)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (417)
- Klein Tools Tool Belts & Pouches