Shop All Tool Belts & Pouches
Klein Tools
Black Leather 3 Pockets, 5145
Mfr # 5145
Zoro # G3674465
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Riveted and Stitched for Extra Durability
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5145
- Zoro # G3674465
- UPC # 092644550416
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width (In.) | 5 1/4 in |
Height (In.) | 7 in |
Width | 1" |
Height | 7" |
Length | 5-1/4" |
Overall Width | 1 in |
Overall Height | 7 in |
Overall Depth | 5 1/4 in |
For Maximum Belt Width | 1 in |
Belt Width | 1 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 1 in, Closure Type Open Top, Color Black, Compatible with Product Type Tool Belts, Features Riveted and Stitched for Extra Durability, For Maximum Belt Width 1 in, Material Leather, Number of Outside Pockets 3, Number of Pockets 3, Overall Depth 5 1/4 in, Overall Height 7 in, Overall Width 1 in, Series Multi-Pocket, Style Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92127)
- PFERD 1-1/4" Metal Made Chip Brush - Stainless Wire, Loop Handle (85138)
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat (18DR)
- DRILL AMERICA Q Cobalt Jobber Length Drill Bit (DWDCOQ)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202L)
- KLEIN TOOLS Black Leather 8 Pockets, 5164 (5164)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- KLEIN TOOLS Black Leather 2 Pockets, 5118S (5118S)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- KLEIN TOOLS Black Leather 6 Pockets, 5481 (5481)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- Klein Tools Tool Belts & Pouches