Shop All Tool Belts & Pouches
Klein Tools
Black Leather 2 Pockets, 5118S
Mfr # 5118S
Zoro # G7615054
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Riveted Leather Construction for Long Life
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5118S
- Zoro # G7615054
- UPC # 092644550195
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width (In.) | 4 1/4 in |
Depth (In.) | 2 in |
Height (In.) | 10 3/4 in |
Length | 4-1/4" |
Width | 2" |
Height | 10-3/4" |
Overall Height | 10 3/4 in |
Overall Width | 2 in |
Overall Depth | 4 1/4 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
This Klein Tools 5118S Black Leather 2 Pockets is the perfect tool belt for your pliers and screwdrivers. The riveted leather construction of this tool holster ensures that it will last a long time. It has an open top closure, which makes it easy to access your tools quickly. This black leather tool pouch has two pockets so you can keep your tools separated. With a width of 2", this holster fits comfortably on your waistline. The Klein Tools Leather Tool Holster is the practical choice when it comes to keeping your tools in place while you work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 37190 (37190)
- STANLEY BENCH PLANE BLK 2X9.75"" (12-404)
- GEARWRENCH 15 Piece 1/4" Drive 6 Point Standard SAE Mechanics Tool Set (80650)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x4-1/4 In (48-20-7430)
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (5195)
- KLEIN TOOLS Aerial Apron with Magnet (51829M)
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420L)
- KLEIN TOOLS Tool Suspenders, Suspenders, Black, Nylon (5717)
- KLEIN TOOLS Tool Pouch, Pliers Holder - Closed Bottom, 1 Pockets (5112)
- SITEGEAR Belt, 10-Pocket Carpenter's Top Grain Leather Nail and Tool Bag W/ Belt, Leather (51-10113-TSB)
- Klein Tools Tool Belts & Pouches