Shop All Tool Belts & Pouches
Klein Tools
Black Leather 10 Pockets, 5190
Mfr # 5190
Zoro # G6226552
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Stitched and Riveted
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5190
- Zoro # G6226552
- UPC # 092644550751
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width (In.) | 6 in |
Height (In.) | 8 3/4 in |
Width | 1-3/4" |
Length | 6" |
Height | 8-3/4" |
Overall Height | 8 3/4 in |
Overall Width | 1 3/4 in |
Overall Depth | 6 in |
For Maximum Belt Width | 1 3/4 in |
Belt Width | 1 3/4 in |
Description
This Klein Tools 10 Pocket Black Leather Tool Pouch is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This tool pouch has stitched and riveted pockets, ensuring it can handle any job you put it through. The open top allows you to access your tools quickly and easily. It is made of leather, which makes it durable and long lasting. With a width of 1 3/4 in., this tool pouch fits belts up to 1 3/4 in.. If you are looking for a functional tool pouch that can hold all your essential tools, this Klein Tools 10 Pocket Black Leather Tool Pouch is the right choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ8)
- HOUGEN 1-1/4 in. X 4 in. 12,000-Series Annular Cutter (4-12240)
- DYNAMIC Tools 6" Drop Forged C-Clamp, 0 - 6" Capacity (D090004)
- PANDUIT Manual Crimping Tool For #8 To 1/0 Awg L (CT-810)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207XL)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Canvas, 1 Pockets (5142)
- KLEIN TOOLS Iron Worker Tool Holder Essentials Set (5800HRN)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5183 (5183)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417T)
- Klein Tools Tool Belts & Pouches