Shop All Tool Belts & Pouches
Klein Tools
Black Leather 10 Pockets, 5165
Mfr # 5165
Zoro # G3333312
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Soft, Pliable and Moisture-Resistant, Stitched and Riveted
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5165
- Zoro # G3333312
- UPC # 092644550522
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width (In.) | 10 in |
Height (In.) | 10 in |
Length | 10" |
Width | 2" |
Height | 10" |
Overall Width | 2 in |
Overall Height | 10 in |
Overall Depth | 10 in |
For Maximum Belt Width | 2 in |
Belt Width | 2 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Knife, Pliers, Screwdrivers, Features Soft, Pliable and Moisture-Resistant, Stitched and Riveted, For Maximum Belt Width 2 in, Includes Knife Snap, Material Leather, Number of Outside Pockets 10, Number of Pockets 10, Overall Depth 10 in, Overall Height 10 in, Overall Width 2 in, Series Multi-Pocket, Style Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- MITUTOYO Micrometer Stand (156-101-10)
- EXAIR Ionizing Bar, GEN4, 12" (8012)
- KESON Reel Chalk Bigmouth Hi-Speed (G3X100)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, M, 27 Pockets, 5710M (5710M)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Canvas, 1 Pockets (5142)
- KLEIN TOOLS Black Ballistic Nylon 6 Pockets, 5241 (5241)
- KLEIN TOOLS Black Leather 1 Pockets, 5163 (5163)
- KLEIN TOOLS Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick (5425M)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5700 (5700)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- Klein Tools Tool Belts & Pouches