Shop All Tool Belts & Pouches
Klein Tools
Black Leather 1 Pockets, 5101
Mfr # 5101
Zoro # G3200639
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Lightweight Holder Fits a Variety of Electrician's Scissors, Quality constructed for Long Life
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5101
- Zoro # G3200639
- UPC # 92644550010
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Depth | 2 in |
Height | 7 in |
Width | 1 in |
Overall Height | 7 in |
Overall Width | 1 in |
Overall Depth | 2 in |
For Maximum Belt Width | 1 1/2 in |
Belt Width | 1 1/2 in |
Description
The Klein Tools 5101 Black Leather 1 Pockets is the ideal tool belt pouch for holding your electrician's scissors. It is made of durable leather and has a light design, making it comfortable to wear all day long. The high-quality leather material makes this tool belt pouch both lightweight and durable. The sheath features an open top closure, allowing you to easily access your tools. You can also store your drill bits or pliers in the pocket on the side of the sheath. This product fits belts up to 1 1/2 in., so you can attach it anywhere on your waistband or pants. The Klein Tools 5101 Black Leather 1 Pockets will meet all of your needs when it comes to carrying around small tools like scissors and pliers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jig Saw (DW317K)
- BETA Internal Circlip Plier, 170mm (010340017)
- MALCO Siding Facing Gauge, 10 7/8 in, Weather Resistant Nylon (FCFG)
- DIABLO SAW BLADE 5-1/2X18T (D055018WMX)
- KLEIN TOOLS Tool Apron, Nail/Screw and Tool, Pouch Apron, Leather, 10 Pockets (42242)
- KLEIN TOOLS Tool Bag, Bull-Pin and Bolt Bag, Tunnel Loop, Canvas, 5 x 10 x 9-Inch (5416T)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709M)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202L)
- KLEIN TOOLS Black Leather 3 Pockets, 5145 (5145)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5141P)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 2 Pockets (C6)
- Klein Tools Tool Belts & Pouches