Shop All Tool Belts & Pouches
Klein Tools
Black Leather 0 Pockets, 5456TS
Mfr # 5456TS
Zoro # G7596653
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Riveted to the Holder for Extra Durability
- Fits Belts Up To (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5456TS
- Zoro # G7596653
- UPC # 092644550843
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Depth (In.) | 2 in |
Height (In.) | 10 in |
Width (In.) | 4 5/16 in |
Width | 3" |
Length | 4.313" |
Height | 10" |
Overall Width | 3 in |
Overall Height | 10 in |
Overall Depth | 4 3/8 in |
Belt Width | 4 in |
For Maximum Belt Width | 4 in |
Description
Tool Holster, Attachment Type Belt Slot, Belt Width 4 in, Closure Type Open Top, Color Black, Compatible with Product Type Hammer, Features Riveted to the Holder for Extra Durability, For Maximum Belt Width 4 in, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Depth 4 3/8 in, Overall Height 10 in, Overall Width 3 in, Style Tool Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 pc. Fish Stick Accessory Kit (48-22-4157)
- ARROW FASTENER 's Revolving Hole Punch (GRHP)
- SIMONDS Blk Maxi-Sharp, Multi-Kut, Flat File, Am (78243600)
- KNIPEX Snap Ring Pliers, Internal, 5 1/2" Inter (44 31 J02)
- KLEIN TOOLS Tool Suspenders, Leather Suspenders, Light Brown, Leather (5413)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417T)
- KLEIN TOOLS Black Leather 3 Pockets, 5145 (5145)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets (42241)
- KLEIN TOOLS Black Leather 10 Pockets, 5190 (5190)
- OCCIDENTAL LEATHER Occidental Leather 5035 Xl H.D. 3In Ranger Work (5035 XL)
- Klein Tools Tool Belts & Pouches