Shop All Tool Belts & Pouches
Klein Tools
Black Leather 0 Pockets, 5456T
Mfr # 5456T
Zoro # G7604606
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Riveted to the Holder for Extra Durability
- Type Tunnel Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5456T
- Zoro # G7604606
- UPC # 092644550836
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 10 in |
Width (In.) | 4 5/16 in |
Depth (In.) | 2 in |
Width | 3" |
Height | 10" |
Length | 4.313" |
Overall Height | 10 in |
Overall Width | 3 in |
Overall Depth | 4 3/8 in |
For Maximum Belt Width | 4 in |
Belt Width | 4 in |
Description
Tool Holster, Attachment Type Belt Slot, Belt Width 4 in, Closure Type Open Top, Color Black, Compatible with Product Type Hammer, Features Riveted to the Holder for Extra Durability, For Maximum Belt Width 4 in, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Depth 4 3/8 in, Overall Height 10 in, Overall Width 3 in, Style Tool Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive Budd Wheel 35mm 6-Point Hex and 17mm 4-Point Square Combo Impact Socket (79321)
- BON TOOL Bon 21-182 Ball Jointer 7/8" With Wood Handle (21-182)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- CTA MANUFACTURING Small Brake Cylinder Hone (CTA1120)
- KLEIN TOOLS Tool Pouch, Scissors Holder Tunnel Loop Medium, 1 Pockets (5100M)
- KLEIN TOOLS Aerial Apron with Magnet (51829M)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 1 Pockets (5416TSR)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Black, Canvas, 1 Pockets (51A)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- KLEIN TOOLS Black Leather 4 Pockets, 5119 (5119)
- CUSTOM LEATHERCRAFT Belts 3 in. Padded Comfort Tool (5623)
- Klein Tools Tool Belts & Pouches