Shop All Tool Belts & Pouches
Klein Tools
Tool Apron, Tool Belt, Black, Canvas, 6 Pockets
Mfr # 42200
Zoro # G4610566
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Canvas
- Tool Storage Type Included Tool Apron
- Color Black
- Features Deep Pockets to Fit Your Tools, Loops for Extra Tool Storage, Special Pockets for Writing Utensils
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 42200
- Zoro # G4610566
- UPC # 092644559006
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 52" |
Width | 19 in |
Size | M/L |
Waist Size | 32 in to 46 in |
Height | 10 in |
Overall Width | 4 in |
Overall Length | 52 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 32 in |
Belt Width | 1 1/2 in |
Description
When you are working on a project, this tool belt from Klein Tools is the perfect addition to your kit. It will help you keep all your tools in one place. With 6 pockets, this tool belt has more than enough space for all your tools. The deep pockets are large enough to fit screwdrivers and pliers while still being small enough to prevent them from falling out when moving around. The loops give you extra storage for other essentials like pens and pencils. Made of canvas, the black tool belt is easy to clean and can be worn comfortably by men or women with its adjustable waist size of 19 in. If you want a tool belt that can hold all your tools, look no further than the Klein Tools 42200 Black Canvas Tool Belt M/L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H (73310162959)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 15" (81307)
- BETA Metric Plain Hex Key, 5 mm Tip Size, 7 3/4 in Long, 3 5/16 in Short (000961940)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (HP460-3750)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - L, Black, Ballistic Polyester and Leather (55919)
- KLEIN TOOLS Black Leather 8 Pockets, 5178 (5178)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - XL, Black, Ballistic Polyester and Leather (55920)
- KLEIN TOOLS Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon (5706)
- KLEIN TOOLS Tool Pouch, Pouch, Bolt Retention, Canvas, 10", natural, No. 4 Canvas, 1 Pockets (5416TBR)
- KLEIN TOOLS Black Leather 7 Pockets, 5166 (5166)
- Klein Tools Tool Belts & Pouches