Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Polyester Tool Belt, 6 Pockets, 5244
Mfr # 5244
Zoro # G6516749
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Polyester
- Tool Storage Type Included Tool Apron
- Color Black
- Features Heavy Duty Reinforced Bottoms So Tools Won't Poke Through
- Number of Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5244
- Zoro # G6516749
- UPC # 092644200243
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Waist Size | 32 in to 54 in |
Height | 10 1/2 in |
Depth | 1/2 in |
Width | 19 in |
Length | 1/2" |
Overall Length | 1/2 in |
Overall Width | 19 in |
Minimum Waist Size | 32 in |
Maximum Waist Size | 54 in |
Belt Width | 1 7/8 in |
Description
Tool Pouch Apron, Heavy Duty, Width 19 In., Depth 1/2 In., Height 10-1/2 In., Waist Size 32 In. to 53 In., Number of Pockets 6, Ballistic Polyester Material, Black, Belt Type Adjustable, Reinforced Bottom, (2) Parts Pockets, (2) Assorted Tool Pockets, (2) Pencil/Marker Pockets, For Use With Assorted Tools and Parts, Includes Tape Thong
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7/16 In Combination Wrench Wrench 7/16, W30214 (W30214)
- DRILL AMERICA 16.00mm HSS Straight Shank Chucking Reamer (DWRR16.0MM)
- RIDGID Drain Cleaning Mitt, Left-Hand, Leather with Steel Studs (A-1)
- STARRETT Telescoping Gage Set, 5/16-6 In, 6 Pc (S579HZ)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415XL)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- KLEIN TOOLS Black Leather 0 Pockets, 5456TS (5456TS)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - L, Black, Ballistic Polyester and Leather (55919)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- TEKTON 8-Tool Mini Pliers Pouch (OTP50201)
- Klein Tools Tool Belts & Pouches