Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon 9 Pockets, 5242
Mfr # 5242
Zoro # G6516767
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features A Clip on Handle or Shoulder Strap for Easy Hands Free Carrying, Heavy Duty Reinforced Bottom
- Number of Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5242
- Zoro # G6516767
- UPC # 092644200229
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Depth (In.) | 4 in |
Height (In.) | 9 1/2 in |
Width (In.) | 7 1/2 in |
Length | 9-1/2" |
Width | 7-1/2" |
Height | 9-1/2" |
Overall Width | 7 1/2 in |
Overall Height | 9 1/2 in |
Overall Depth | 9 1/2 in |
For Maximum Belt Width | 2 in |
Belt Width | 2 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Tape, Features A Clip on Handle or Shoulder Strap for Easy Hands Free Carrying, Heavy Duty Reinforced Bottom, For Maximum Belt Width 2 in, Includes Tape Thong, Material Ballistic Nylon, Number of Outside Pockets 9, Number of Pockets 9, Overall Depth 9 1/2 in, Overall Height 9 1/2 in, Overall Width 7 1/2 in, Series Tradesman Pro, Style Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- NOVA Woodworm Screw (10006)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1749105)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Piping Tool Pouch with Belt Clip, Black/Gray/Orange (55912)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Beige, Canvas, 1 Pockets (5416)
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5716 (5716)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420XL)
- TOUGHBUILT Modular Hammer Loop (TB-52)
- Klein Tools Tool Belts & Pouches