Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon 6 Pockets, 5241
Mfr # 5241
Zoro # G6516776
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Heavy Duty Reinforced Bottom
- Number of Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5241
- Zoro # G6516776
- UPC # 92644200212
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 10 1/4 in |
Depth (In.) | 4 in |
Width (In.) | 6 3/4 in |
Length | 10-1/4" |
Height | 10-1/4" |
Width | 6-3/4" |
Overall Width | 6 3/4 in |
Overall Height | 10 1/4 in |
Overall Depth | 10 1/4 in |
For Maximum Belt Width | 2 in |
Belt Width | 2 in |
Description
When you are looking for a tool belt, this Klein Tools 6 Pockets Ballistic Nylon Tool Pouch is the perfect choice. The open top design allows you to easily access your tools while the heavy duty reinforced bottom ensures that it will last through years of use. This ballistic nylon tool pouch has an open top design which makes it easy to access your tools. It also features a heavy duty reinforced bottom which prevents wear and tear. With six pockets, this tool pouch provides ample storage space for all your tools. The black colour ensures that dirt and dust do not stand out against the pouch, making it easy to clean as well. If you want a durable and sturdy tool belt, look no further than this Klein Tools Ballistic Nylon Tool Pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Stud Cleaner, 51/64in x 2-3/8in (8940169927)
- KO-KEN Socket 27mm Nut Grip 40mm 1/2 Sq. Drive (4450M-27)
- DRILL AMERICA 35/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X35/64)
- WIHA Insulated Tool Set, 14 pc. (32869)
- KLEIN TOOLS Tool Suspenders, Nylon-Web Suspenders, Polypropylene Webbing (Front), Elastic Webbing (Back) (60210B)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Brown, Leather, 1 Pockets (5146)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 1 Pockets (5416TSR)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704M)
- KLEIN TOOLS Toolbelt Set, Rodbuster, XL (5800HPBXL)
- KLEIN TOOLS Tool Apron, Aerial Apron with Hot Stick Pocket, Orange, vinyl, 16 Pockets (51829MHS)
- KLEIN TOOLS Black Leather 3 Pockets, 5118PRS (5118PRS)
- Klein Tools Tool Belts & Pouches