Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon 4 Pockets, 5482
Mfr # 5482
Zoro # G4567543
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Open Pockets on the Front Hold Longer Tools
- Height (In.) 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5482
- Zoro # G4567543
- UPC # 092644559976
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 9 7/8 in |
Width (In.) | 5 in |
Depth (In.) | 2 in |
Width | 2" |
Length | 5" |
Height | 9-7/8" |
Overall Width | 2 in |
Overall Depth | 5 in |
Overall Height | 9 7/8 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Screwdrivers, Features Open Pockets on the Front Hold Longer Tools, For Maximum Belt Width 2 in, Includes Four Pockets, Material Ballistic Nylon, Number of Outside Pockets 4, Number of Pockets 4, Overall Depth 5 in, Overall Height 9 7/8 in, Overall Width 2 in, Style Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball lock pins with T-grip, self-locking (K0366.25812070)
- POWERWELD Locking C-Clamps with Swivel Pads, 11" (PW11SP)
- BOSCH Digital Level, For Leveling, 48" L (GIM 120)
- JPW INDUSTRIES Wilton B.A.S.H Sledge Hammer With 14 Lb. Head And 30 In. Handle Length (21430)
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- KLEIN TOOLS Black Leather 7 Pockets, 5166 (5166)
- KLEIN TOOLS Tool Apron, Tool Belt, Black, Canvas, 6 Pockets (42200)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5700 (5700)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, L, 27 Pockets, 5710L (5710L)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5242 (5242)
- DICKIES Bib Apron, 16 Pocket (57027)
- Klein Tools Tool Belts & Pouches