Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon 1 Pockets, 5716
Mfr # 5716
Zoro # G7605367
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Store Your Utility Knives or Other Small Tools in the Klein Tools PowerLine Series Utility Knife Holder
- Fits Belts Up To (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5716
- Zoro # G7605367
- UPC # 092644551819
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width (In.) | 2 1/2 in |
Length | 7-3/4" |
Width | 1" |
Height | 2-1/2" |
Overall Width | 1 in |
Overall Height | 2 1/2 in |
Overall Depth | 7 3/4 in |
For Maximum Belt Width | 2 1/4 in |
Belt Width | 2 1/4 in |
Description
Tool Holster, Attachment Type Belt Slot, Belt Width 2 1/4 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. 44100, 44105, Compatible with Product Type Utility Knife, Features Store Your Utility Knives or Other Small Tools in the Klein Tools PowerLine Series Utility Knife Holder, For Maximum Belt Width 2 1/4 in, Material Ballistic Nylon, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 7 3/4 in, Overall Height 2 1/2 in, Overall Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .1575 Reamer (27215751)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 38PE136 (70-013)
- IRWIN Clamp, Handi, 4 In (59400CD)
- IRWIN 5mm x 080 Hex Die (9722ZR)
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- KLEIN TOOLS Tool Apron, Nail/Screw and Tool, Pouch Apron, Leather, 10 Pockets (42242)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5248 (5248)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5705)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - M, Black, Ballistic Polyester and Leather (55918)
- KLEIN TOOLS Black Ballistic Nylon 15 Pockets, 5243 (5243)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500119)
- Klein Tools Tool Belts & Pouches