Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon 1 Pockets, 5248
Mfr # 5248
Zoro # G6516706
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Durable, Versatile, Functional and Designed with the Tradesperson in Mind, Heavy Duty
- Overall Length 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5248
- Zoro # G6516706
- UPC # 092644201028
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Length | 5-1/4" |
Depth | 1 1/8 in |
Height | 5 1/4 in |
Width | 2 1/2 in |
Overall Height | 5 1/4 in |
Overall Width | 2 1/2 in |
Overall Depth | 5 1/4 in |
For Maximum Belt Width | 2 in |
Belt Width | 2 in |
For Maximum Tool Length | 4 1/2 in |
Description
Tool Sheath, Attachment Type Belt Clip, Belt Width 2 in, Closure Type Magnetic Flap, Color Black, Compatible with Product Type Knife, Features Durable, Versatile, Functional and Designed with the Tradesperson in Mind, Heavy Duty, For Maximum Belt Width 2 in, For Maximum Tool Length 4 1/2 in, Material Ballistic Nylon, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 5 1/4 in, Overall Height 5 1/4 in, Overall Width 2 1/2 in, Series Tradesman Pro, Style Tool Sheath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 29/64 (53922)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- STANLEY Snap-off Utility Blade, 25mm W, PK20 (11-725L)
- EKLIND Eklind Tool 269-54930 3Mm X 9 Inch T-Handle Hex Key W-Cushion G (269-54930)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets (42241)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- KLEIN TOOLS Black Leather 10 Pockets, 5190 (5190)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207M)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420XL)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 9 Pockets (54140)
- Klein Tools Tool Belts & Pouches