Shop All Screwdriver Bits
Klein Tools
Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch
Mfr # 13392
Zoro # G3499863
product price: $3.69
/pk 2, $1.85/ea
Sold in multiples of 4 for $14.76
$14.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted
- Fastening Tool Tip Size #00 (phillips) 1/8" slotted
- Shank Style Hex
- Overall Bit Length 1.8"
- Point Size #00, 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 13392
- Zoro # G3499863
- UPC # 092644139925
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #00 (phillips) 1/8" slotted |
Overall Bit Length | 1.8" |
Point Size | #00, 1/8" |
Overall Length | 1.8" |
Details
Bit Style | Phillips, Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Bits,4-In-1 Electronics,PH 00,SLTD 1/8" |
SAE or Metric | SAE |
For Use With | Electronics Screwdriver: 32581, 32585 |
Fastening Tool Item Type | Replacement Bit |
Description
Bits,4-In-1 Electronics,PH 00,SLTD 1/8 In., Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Cutter, Flush Cut, 5 (200-002)
- STANLEY Quick-Point™ Snap-Off Blades 18 mm – 3 Pack (11-301)
- BESSEY 36 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-36)
- MASON Floor Mount Vibration Isolator, Spring (5C137)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #25 and #27 (32543)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- KLEIN TOOLS Replacement Bit, Slotted 4mm, 6mm (32775)
- KLEIN TOOLS Replacement Bit #1 Square, 1/4" Slotted (32411)
- KLEIN TOOLS Replacement Bit, Phillips #0, #3 (32771)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX 7 and 8 (32540)
- KO-KEN Bit TORX T20 150mm 1/4 Hex Drive (121T.150-T20)
- Klein Tools Screwdriver Bits