Shop All Screwdriver Bits
Klein Tools
Bit T8, T15 Tamperproof TORX® Electronics
Mfr # 13105
Zoro # G6936750
product price: $2.79
/pk 2, $1.40/ea
$2.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tamperproof Torx
- Fastening Tool Tip Size #8, #15
- Shank Style Hex
- Overall Bit Length 1.5"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 13105
- Zoro # G6936750
- UPC # 92644131059
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #8, #15 |
Overall Bit Length | 1.5" |
Details
Bit Style | Tamperproof Torx |
Fastening Tool Item | Replacement Bit |
Shank Style | Hex |
Item | Bit T8,T15 Tamperproof |
SAE or Metric | SAE |
Fastening Tool Item Type | Replacement Bit |
Description
Bit T8,T15 Tamperproof, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Ball Pein Hammer, 32 oz, 14 In L (33214)
- METABO Compact Orbital Disc Sander, 3-1/8 In (SXE400)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 14 pcs (4638)
- DRILL AMERICA 11/64" HSS Left Hand Jobber Length Drill Bit (DWDLH11/64)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- KLEIN TOOLS Replacement Bit, Tamperproof 20, 25 (32782)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 0, SLTD 3/32-Inch (13391)
- KLEIN TOOLS Replacement Bit. #1 Phillips, 3/16-Inch Slotted (32482)
- KLEIN TOOLS Replacement Bit, Square #1, #2 (32772)
- KLEIN TOOLS Replacement Bit, Schrader® Valve & Core Remover (32784)
- VEGA Phillips 2 Insert Bit x 1" Tin (125P2A-TI)
- Klein Tools Screwdrivers and Nutdrivers