Shop All Screwdriver Bits
Klein Tools
Bit for Stubby #2 PH 3/16" Slotted
Mfr # 32412
Zoro # G3530978
product price: $6.49
/pk 2, $3.25/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted, Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32412
- Zoro # G3530978
- UPC # 092644324123
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Details
Bit Style | Slotted, Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Item | Insert Bit |
Fastening Tool Item Type | Replacement Bit |
Description
If you need to replace a screwdriver bit, the Klein Tools 32412 Bit for Stubby #2 PH 3/16" Slotted is the one to get. This SAE insert bit is designed for use with the Klein Tools stubby screwdrivers. It has a hex shank style and comes in phillips and slotted styles. The fastening tool tip size is #2 3/16" slotted. You will appreciate having this insert bit around when you need it most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 12, Steel, Chrome Plated (TCJJ122400HD)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2130-P2)
- CAPRI TOOLS Dead Blow Hammer Set, 16, 32, 48, 60 oz (CP10096-4C)
- ZORO SELECT Chucking Reamer, 0.5156 In., 6 Flute, HSS (433-0.5156)
- KLEIN TOOLS Replacement Bit, Phillips #1, #2 (32770)
- KLEIN TOOLS #3 Phillips Power Drivers 6-Inch Bit, 2-Pack (PH362)
- KLEIN TOOLS Replacement Bit .9 mm Hex & 1.3 mm Hex (32551)
- KLEIN TOOLS Replacement Bit, 2 Phillips and 3/16-Inch Slotted (67101)
- KLEIN TOOLS Replacement Bit #2 Square 3/16" Slotted (32399)
- KLEIN TOOLS #2 Phillips Power Drivers 3-1/2-Inch 5-Pack (PH2355)
- BSC PREFERRED 6'' 2 Phillips Bit (DPH26P1)
- Klein Tools Screwdrivers and Nutdrivers