Shop All Screwdriver Bits
Klein Tools
Bit #1 Phillips 1/4" Slotted
Mfr # 32398
Zoro # G3530917
product price: $6.15
/pk 2, $3.08/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Phillips, Slotted
- Fastening Tool Tip Size #1, 1/4 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32398
- Zoro # G3530917
- UPC # 092644323980
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1, 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 5 5/16 in |
Point Size | 1" |
Details
Application - Tools | Hand |
Bit Style | Phillips, Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | Steel |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Finish | Matte |
For Use With | 32558, 32561, Mfr. No. 32557 |
Fastening Tool Item Type | Replacement Bit |
Description
If you are looking for a high-quality tool to complete your next project, the KLEIN TOOLS 32398 Bit #1 Phillips 1/4" Slotted is an excellent choice. This insert bit has a #1 fastening tip size and measures 5 5/16 in. in length. It features a hex shank with a 1/4" hex shank size. The overall bit material is steel, while the finish is matte. Whether you need to attach or remove screws on cabinets, fixtures or doors, this screwdriver bit will help you do the job quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X2)
- WRIGHT TOOL 1/2" Drive Metric, 18 pcs (469)
- SUPERCUT 91-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (233018)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" (M-855)
- KLEIN TOOLS Replacement Bit, Torx 10, 15 (32773)
- KLEIN TOOLS Replacement Bit #1 Square, 1/4" Slotted (32411)
- KLEIN TOOLS Bit #2 Phillips 1/4" Slotted, 2PK (32483)
- KLEIN TOOLS Replacement Bit #1 Square & #2 Square (32484)
- KLEIN TOOLS Replacement Bit, Spanner 10, 12 (32778)
- KLEIN TOOLS Pro Impact Power Bit Set, 26 Piece (32799)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (440-TX-07X-5PK)
- Klein Tools Screwdrivers and Nutdrivers