Shop All Hole Saws
Klein Tools
Bi-Metal Hole Saw, 7/8-Inch
Mfr # 31914
Zoro # G1380628
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic
- Tooth Material Bi-Metal
- Arbor Design Not Included
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 31914
- Zoro # G1380628
- UPC # 092644319143
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 7/8" |
Details
Primary Saw Application | Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Item | Bi-Metal Hole Saw,7/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-3/4-Inch (31944)
- KLEIN TOOLS Bi-Metal Hole Saw, 4-1/2-Inch (31972)
- KLEIN TOOLS Bi-Metal Hole Saw, 6-3/8-Inch (31900)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/8-Inch (31860)
- KLEIN TOOLS 1-1/8-Inch Carbide Hole Cutter (31856)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- DRILL AMERICA 1-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1375)
- Klein Tools Hole Saws & Cutters