Shop All Hole Saws
Klein Tools
Bi-Metal Hole Saw, 4-1/2-Inch
Mfr # 31972
Zoro # G1249929
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic
- Tooth Material Bi-Metal
- Arbor Design Not Included
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 31972
- Zoro # G1249929
- UPC # 092644319723
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 4-1/2" |
Details
Primary Saw Application | Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Item | Bi-Metal Hole Saw,4-1/2" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,4-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 7mm (520-007)
- KLEIN TOOLS Straight-Claw Hammer, 18-Ounce, 15-Inch (H80718)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11204)
- STANLEY STANLEY 16FT CONTROL LOCK TAPE (STHT37243)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-1/8-Inch (31918)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-5/8-Inch (31958)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/8-Inch (31860)
- KLEIN TOOLS Carbide Hole Cutter, 2-Inch (31868)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-3/8-Inch (31922)
- GARANT 41 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 41)
- Klein Tools Hole Saws