Shop All Hole Saws
Klein Tools
Bi-Metal Hole Saw, 2-Inch
Mfr # 31932
Zoro # G1249895
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic
- Tooth Material Bi-Metal
- Arbor Design Not Included
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 31932
- Zoro # G1249895
- UPC # 092644319327
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 2" |
Details
Primary Saw Application | Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Item | Bi-Metal Hole Saw,2" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER mini-Mag Protractor (544224501)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCGT, 0.0156 in, Carbide (TCGT21.51MESI-AC5015S)
- DRILL AMERICA #17x12" HSS Aircraft Extension Drill Bit (DWDA/CX1217)
- SIMONDS Needle File Set, 4in.L, Swiss, Natural (83494600)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-1/8-Inch (31918)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-1/2-Inch (31940)
- KLEIN TOOLS Carbide Hole Cutter, 2-Inch (31868)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/8-Inch (31860)
- KLEIN TOOLS Carbide Hole Cutter, 7/8-Inch (31852)
- STARRETT 1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0136)
- Klein Tools Hole Saws & Cutters