Shop All Hole Saws
Klein Tools
Bi-Metal Hole Saw, 2-1/2-Inch
Mfr # 31940
Zoro # G1249956
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic
- Tooth Material Bi-Metal
- Arbor Design Not Included
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 31940
- Zoro # G1249956
- UPC # 092644319402
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 2-1/2" |
Details
Primary Saw Application | Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Item | Bi-Metal Hole Saw,2-1/2" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4/0 Copper U Style Die (49-16-U04AC)
- VERMONT GAGE Pin Gage, Minus, 0.390 In, Black (911239000)
- KNIPEX Pliers Wrench, 7 1/4 (86 01 180 SBA)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20372960R5)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-3/4-Inch (31944)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-3/4-Inch (31928)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-1/8-Inch (31918)
- KLEIN TOOLS Carbide Hole Cutter, 7/8-Inch (31852)
- KLEIN TOOLS Bi-Metal Hole Saw, 7/8-Inch (31914)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 1-1/2 in. (101030-0380)
- Klein Tools Hole Saws & Cutters