Shop All Hole Saws
Klein Tools
Bi-Metal Hole Saw, 1-3/4-Inch
Mfr # 31928
Zoro # G1249974
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic
- Tooth Material Bi-Metal
- Arbor Design Not Included
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 31928
- Zoro # G1249974
- UPC # 092644319280
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 1-3/4" |
Details
Primary Saw Application | Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Item | Bi-Metal Hole Saw,1-3/4" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- NITRO Mechanics Length Drill Set, Series 350N, Imperial System of Measurement, 116 Minimum Drill Bit Si (350NW29)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 14" Drill Depth (B10-3.5)
- KLEIN TOOLS Bi-Metal Hole Saw, 4-1/2-Inch (31972)
- KLEIN TOOLS Bi-Metal Hole Saw, 7/8-Inch (31914)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-5/8-Inch (31958)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/8-Inch (31860)
- KLEIN TOOLS Carbide Hole Cutter, 7/8-Inch (31852)
- KLEIN TOOLS Replacement Hole Cutter Pilot Bit (31874)
- STARRETT 1-1/2" Carbide Tipped Hole Saw (CT112)
- Klein Tools Hole Saws & Cutters