Shop All Hacksaw and Coping Saw Blades
Klein Tools
Bi-Metal Blades, 24 TPI, 12-Inch, 10-Pack
Mfr # 1224BI-P
Zoro # G0586461
product price: $26.25
/pk 10, $2.63/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 7.2 oz (204 g)
- Blade Length 12 in
- Teeth per Inch 24
- Size 10-Pack
- Overall Length (In.) 12" (30.5 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1224BI-P
- Zoro # G0586461
- UPC # 092644314193
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Size | 10-Pack |
Overall Length (In.) | 12" (30.5 cm) |
Details
Item | Bi-Metal Blades |
Tool Weight | 7.2 oz (204 g) |
Teeth per Inch | 24 |
Teeth Per Inch | 24 |
Description
Bi-Metal Blades, Blade Length 12 in, Teeth per Inch 24, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-14 HSS Plug Hand Tap (DWTST5/8-14P)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4-5PK)
- CRAFTSMAN Box Torpedo Level, 9 (CMHT82390)
- SUPERCUT 137-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204179)
- KLEIN TOOLS High-Tension Hacksaw (702-12)
- KLEIN TOOLS Bi-Metal Blades, 18 TPI, 12-Inch, 10-Pack (1218BI-P)
- KLEIN TOOLS Bi-Metal Blades, 32 TPI, 12-Inch, 10-Pack (1232BI-P)
- SUPERIOR TOOL Mini Hacksaw Replacement Blades, PK10 (37701)
- K-TOOL INTERNATIONAL Extra Heavy Duty Hacksaw, 72802 (KTI72802)
- STANLEY Rubber Grip Hacksaw 12" (STHT20139L)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 24 TPI 2 pk (DWHT20552)
- Klein Tools Cutting and Shaping Tools