Shop All Scissors
Klein Tools
Bent Trimmer, 8-Inch
Mfr # G208
Zoro # G1413772
original price:
$27.39
5% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/4"
- Blade Material Carbon Steel
- Handle Style Bent
- Handle Material Metal
- Tip Shape Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # G208
- Zoro # G1413772
- UPC # 609113208015
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 8-1/4" |
Length of Cut | 3 1/2 in |
Length | Blade: 3-1/2" |
Width | 2-3/4" |
Blade Length | 3 1/2 in |
Description
Industrial Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 3 1/2 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Hot Drop Forged, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lab Scalpel Blades, Size 22, Box of 100 (CYZR-0012)
- GENERAL Paper Bags, 57 lbs Cap., #20, 8.25"w x 5.94"d x 16.13"h, Kraft, PK500 (30920)
- IRWIN Metallic Marking Pen (39108PP)
- GENERIC Replacment Cartridge For OKI COMP C5500/C5800 MAGENTA (43324402)
- KLEIN TOOLS Bent Trimmer w/Blue Coating, 9-Inch (209-BLU-P)
- KLEIN TOOLS All-Purpose Electrician's Scissors (26001)
- KLEIN TOOLS Single Serrated Blade Blunt Shear (23015)
- KLEIN TOOLS Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch (546C)
- KLEIN TOOLS HD Carpet Shear w/Ring, Curved, Blunt, 9-Inch (G718LRCB)
- KLEIN TOOLS Free Fall Snip, Carbon Steel (21010-6-SEN)
- WESTCOTT Design Line Stainless Steel Scissors, 8" (13139)
- Klein Tools Scissors