Shop All Tool Belts & Pouches
Klein Tools
Belt, Tradesman Proâ„¢ Modular Tool Belt - M, Black, Ballistic Polyester and Leather
Mfr # 55918
Zoro # G7924805
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Polyester and Leather
- Tool Storage Type Included Belt
- Color Black
- Length 44.5" (113 cm)
- Closure Type Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55918
- Zoro # G7924805
- UPC # 92644559181
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Length | 44.5" (113 cm) |
Overall Height | 1" (2.5 cm) |
Width | 2" (5.1 cm) |
Overall Width | 5" (12.7 cm) |
Waist Size | 31" to 34" (78.7 to 86.4 cm) |
Details
Item | Tradesman Proâ„¢ Modular Tool Belt - M |
Material | Ballistic Polyester and Leather |
Tool Storage Type Included | Belt |
Color | Black |
Closure Type | Buckle |
Measurement Type | Click Lockâ„¢ Modular |
Typical Bag or Tote Application | Use with Klein Tools Tradesman Proâ„¢ Pouches |
Description
Build your own tool belt and carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt comes with side handles for easy lifting and fits 31-Inch to 34-Inch (78.7 to 86.4 cm) waists. Tool belt features breathable mesh interior and padded liner. Side handles for easy lifting and thick leather belt ends. Fits 31 to 34-Inch waists and has metal points to add suspenders. Medium size fits 31-Inch to 34-Inch waist. Use with Tradesman ProTM Modular Pouch System with Click-LockTM. Fits all Klein Tool Pouches with 2-Inch Tunnel Loop belt connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- DRILL AMERICA 4-40 Carbon Steel Bottoming Hand Tap (DWTB4-40)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-348-30CAL)
- CRESCENT NICHOLSON 12" Square Double Cut Smooth File (13376)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Canvas, 1 Pockets (5142)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704M)
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- KLEIN TOOLS Tool Pouch, Tool Holster, Black, Nylon, 0 Pockets (5707)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Leather (E4501)
- Klein Tools Tool Belts & Pouches