Shop All Tool Belts & Pouches
Klein Tools
Belt, Quick Release Leather Belt, Large, Leather
Mfr # 5826L
Zoro # G610839226
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5826L
- Zoro # G610839226
- UPC # 092644210136
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Quick Release Leather Belt, Large |
Material | Leather |
Tool Storage Type Included | Belt |
Description
Quick Release Leather Belt, Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- KO-KEN Socket TORX E6 50mm 1/4 Sq. Drive (2325-E6)
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- KLEIN TOOLS Black Leather 1 Pockets, 5163 (5163)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (5195)
- KLEIN TOOLS Black Ballistic Nylon 3 Pockets, 5703 (5703)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, L, 26 Pockets, 55428 (55428)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5141P)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Orange (9-3012509O)
- Klein Tools Tool Belts & Pouches