Shop All Impact Wrench Accessories
Klein Tools
Belt Clip for Impact Wrench and Drill (Cat. Nos. BAT20CW and BAT20CD)
Mfr # BAT20CTCLIP
Zoro # G7763694
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Compact Impact Wrench (Cat. No. BAT20CW) and Impact Drill (Cat. No. BAT20CD)
- Application Accessory
- Features Includes a Screw for Easy Assembly
- Drive Type Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT20CTCLIP
- Zoro # G7763694
- UPC # 92644290329
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Dimensions
Overall Length | 1.33" (3.4 cm) |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Compact Impact Wrench (Cat. No. BAT20CW) and Impact Drill (Cat. No. BAT20CD) |
Application | Accessory |
Features | Includes a Screw for Easy Assembly |
Drive Type | Application |
Description
Attach this handy belt clip to your Klein Tools Compact Impact Wrench (Cat. No. BAT20CW) and Compact Impact Drill (Cat. No. BAT20CD) for convenient portability and storage on the jobsite. Includes one screw for easy assembly. Durable metal material withstands the toughest conditions. Metal tool belt clip. For Impact Wrench or Drill (Cat. Nos. BAT20CW or BAT20CD). Includes a screw for easy assembly. Impact wrench and drill sold separately. Note: Products in photos not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Off, 12P, 1-1/2, 8809A (8809A)
- DEWALT Recip Blades, 6in. 5/8TPI Taper Back Bi-Metal Reciprocating Saw Blade, 5PK (DW4847)
- MITUTOYO Steel Rule (182-171)
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612500)
- KLEIN TOOLS 7/16-Inch Adapter for 90-Degree Impact Wrench (BAT20LWA)
- DEWALT Impact Clutch (DWHJHLD)
- EAZYPOWER Angle Driver, 1/4" Hex Accessories, 1 (80943)
- GEARWRENCH 1/4" Drive 1/4" F x 3/8" M Impact Adapter (84176)
- VERSADRIVE HMT Rapid-Lock in. Impact Wrench Adapter (111130-012A)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- INGERSOLL-RAND Protective Tool Boot, 1 Number of Pieces (W5132-Boot)
- Klein Tools Impact Wrench Accessories