Shop All Cable and Wire Cutters
Klein Tools
Battery-Operated Cutter, ACSR, 4 Ah
Mfr # BAT207T44H
Zoro # G1231384
product price: $2,030.99
/ea
Free Shipping & Returns
$2,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Application Cable Cutting
- Overall Length 26" (66 cm)
- Overall Width 6" (15.2 cm)
- Material ABS, PA6, GF, TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT207T44H
- Zoro # G1231384
- UPC # 092644291074
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 26" (66 cm) |
Overall Width | 6" (15.2 cm) |
Height (In.) | 12" (30.5 cm) |
Details
Promotion Restriction | Not eligible for promotion |
Primary Application | Cable Cutting |
Material | ABS, PA6, GF, TPE |
Includes | Cutting Jaw, (2) 4 Ah Batteries, Charger and Bag |
Handle Type | Battery Operated |
Item | Battery-Operated Cable Cutter,ACSR,4Ah |
Features | Powered by DeWALT 20V Lithium-ion Batteries (4 Ah) |
Tool Weight | 17.15 lb (7.8 kg) |
Description
Battery-Operated Cable Cutter,ACSR,4Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (68-32MM)
- KODIAK CUTTING TOOLS 37/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484732)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (8910)
- KLEIN TOOLS Ratcheting Cable Cutter 1000 MCM (63750)
- KLEIN TOOLS Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches (63016)
- KLEIN TOOLS Coil Spring for Pliers (571A)
- KLEIN TOOLS 25-1/2" Cable Cutter with Protective Sleeve, 25" (63041TH)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187T)
- KLEIN TOOLS Cable Splicers, Kit with Free-Fall Snip (46039)
- GREENLEE 11" Ratchet Action Cable Cutter, Center Cut (45207)
- Klein Tools Knives, Cutters & Snips