Shop All Electric Impact Wrenches
Klein Tools
Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Tool Only
Mfr # BAT20CW
Zoro # G0175816
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque 210 ft-lb
- Amps 20V
- Anvil Type Battery-Operated
- Tool Weight 2.2 lbs (1 kg)
- Tool Voltage 20V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT20CW
- Zoro # G0175816
- UPC # 92644610172
- Country of Origin Taiwan, Province of China
- Category Electric Impact Wrenches
Dimensions
Tool Length | 8.7" (22.1 cm) |
Details
Max. Torque | 210 ft-lb |
Amps | 20V |
Anvil Type | Battery-Operated |
Tool Weight | 2.2 lbs (1 kg) |
Tool Voltage | 20V |
Options Included | Tool Only |
Features | Powered by DeWALT 20V Lithium-ion Batteries |
Description
For professional impact fastening and drilling applications, Klein's Compact Impact Wrench offers 210 ft-lbs of max torque to get the job done fast. The impact function makes this tool particularly useful for driving fasteners in wood, metal and concrete. The variable speed trigger provides better control. Powered by 20V lithium-ion DeWALT batteries (sold separately). Impact rated; 210 ft-lbs of max torque for driving fasteners. 1/2" male square drive with a pin detente. Used with DeWALT lithium-ion batteries. Brushless DC motor. Work light illuminates darker spaces. Safety lockout switch. Powered by DeWALT 20V lithium-ion batteries (sold separately). DeWALT is a registered trademark of the Black & Decker corporation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Quick Release Woodworking Vice 7" (EWWQR7-NA)
- WESTWARD Center Punch, 7/16 In Hex, 5 1/4 In L (2AJD1)
- CRESCENT JOBOX Plastic Drawer Divider (1410980)
- MILWAUKEE TOOL 3 pc. SHOCKWAVE Impact Duty Magnetic Attachment and 2 in. Phillips #2 Power Bit Set (48-32-4550)
- KLEIN TOOLS Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Full Kit (BAT20CW1)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2855-20, 48-11-1850R)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891GP2)
- INGERSOLL-RAND 3/4" Air Impact Wrench, ATEX/Hazardous Duty (2925RBP1TIEX)
- INGERSOLL-RAND 12 Drive Air Impact Wrench, Red Version (IRT2235TIMAX-R)
- Klein Tools Electric Impact Wrenches