Shop All Electric Impact Wrenches
Klein Tools
Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Full Kit
Mfr # BAT20CW1
Zoro # G0175868
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 210 ft-lb
- Amps 20V
- Anvil Type Battery-Operated
- Tool Length 18.5" (47 cm)
- Options Included (2) 4 Ah Batteries, Charger and Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT20CW1
- Zoro # G0175868
- UPC # 92644610189
- Country of Origin Taiwan, Province of China
- Category Electric Impact Wrenches
Dimensions
Tool Length | 18.5" (47 cm) |
Details
Max. Torque | 210 ft-lb |
Amps | 20V |
Anvil Type | Battery-Operated |
Options Included | (2) 4 Ah Batteries, Charger and Bag |
Tool Voltage | 20V |
Tool Weight | 6.5 lb (2.9 kg) |
Description
For professional impact fastening and drilling applications, Klein's Compact Impact Wrench offers 210 ft-lbs of max torque to get the job done fast. The impact function makes this tool particularly useful for driving fasteners in wood, metal and concrete. The variable speed trigger provides better control. Powered by 20V lithium-ion DeWALT batteries. Kit includes batteries, charger and bag. Impact rated; 210 ft-lbs of max torque for driving fasteners. 1/2" male square drive with a pin detente. Used with DeWALT lithium-ion batteries. Brushless DC motor. Work light illuminates darker spaces. Safety lockout switch. Includes 4 Ah Batteries, a charger and bag. Powered by DeWALT 20V lithium-ion batteries. DeWALT is a registered trademark of the Black & Decker corporation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 3/8, 3/4, 3 (63-625)
- MILWAUKEE TOOL 20" PACKOUT Tote (48-22-8320)
- UNIBOR TRIPLE FLAT CHUCK ADAPTOR (CHUC11)
- FEIN Circular Saw Blades, Stainless Steel, 9 in (63502009560)
- KLEIN TOOLS Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Tool Only (BAT20CW)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2867-20, 48-11-1880)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- MAKITA 1/4" Hex Impact Driver (6952)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- MAKITA 1/2" Impact Wrench, Pin Detent (6953)
- Klein Tools Power Fastening Tools