Shop All Cordless Impact Tools
Klein Tools
Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Tool Only
Mfr # BAT20CD
Zoro # G0175789
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Powered by DeWALT 20V Lithium-ion Batteries
- Max. Torque 210 ft-lb
- Includes Tool Only
- Cordless Tool Battery Type Battery-Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT20CD
- Zoro # G0175789
- UPC # 92644632105
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Details
Features | Powered by DeWALT 20V Lithium-ion Batteries |
Max. Torque | 210 ft-lb |
Includes | Tool Only |
Cordless Tool Battery Type | Battery-Operated |
Description
Klein's Compact Impact Driver for professional impact fastening and drilling applications offers 210 ft-lbs of max torque to get the job done fast. The impact function makes this tool particularly useful for driving fasteners in wood, metal and concrete. The variable speed trigger provides better control. Users can change driving bits quickly with the 1/4-Inch quick connect chuck. Powered by 20V lithium-ion DeWALT batteries (sold separately). Impact rated with a 1/4-Inch hex quick connect. 210 ft-lbs of max torque for driving fasteners. Used with DeWALT lithium-ion batteries (sold separately). Safety lockout switch. Powered by DeWALT 20V lithium-ion batteries (sold separately). DeWALT is a registered trademark of the Black & Decker corporation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART BRASS Spanner Wrench, 11-1/2 In. L (T-464)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- MILWAUKEE TOOL Cut-Off Tool Kit and Light, 4.0Ah Battery (2522-21XC, 2367-20)
- WILDE 5" ANGLE NOSE IGNITION PLIERS-SATIN-BULK (G250.NP/BB)
- KLEIN TOOLS Right-Angle, Lineman Impact Wrench (BAT20LW)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Full Kit (BAT20CD1)
- KLEIN TOOLS 90-Degree Impact Wrench Kit (BAT20LW1)
- KLEIN TOOLS 20V 7/16" (BAT20-7161)
- KLEIN TOOLS 20V 7/16" (1) 7/16" Battery Operated Impact Wrench Tool (BAT20-716)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent (Tool Only) (2855P-20)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18 V, 1/2 in (3062-20)
- Klein Tools Cordless Tools