Shop All Hand Held Punches
Klein Tools
Barrel-Type Drift Pin, 13/16-Inch
Mfr # 3261
Zoro # G103673870
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 8" (20.3 cm)
- Tip Size (In.) 13/16-Inch
- Diameter 0.813 (2.1 cm)
- Material 8640 Steel
- Type Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3261
- Zoro # G103673870
- UPC # 92644666612
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8" (20.3 cm) |
Tip Size (In.) | 13/16-Inch |
Diameter | 0.813 (2.1 cm) |
Details
Material | 8640 Steel |
Type | Barrel |
Description
Klein Tools Barrel-Type Drift Pins are manufactured for durability. They are machined from quality alloy steel, which is forged and heat-treated for strength. The tough, drop-forged steel will properly end-pein in use. 7/16-Inch tip and uniform tapers easily blend into body diameter. 13/16-Inch barrel drift pinch features alloy steel construction. Comes in black finish to offer resistance against corrosion. Black finish for rust resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-19/64 (52483)
- WESTWARD 3/4 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (45J208)
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/4" (54PP20)
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- KLEIN TOOLS Pin Punch, 4-1/4-Inch L, 1/16-Inch Point Dia (66320)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- KLEIN TOOLS 11-Inch Drift Punch (66344)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- KLEIN TOOLS Wire Rope Punch, 5/8-Inch (7WRP16)
- ALLPAX Power Punch Centering Pin, 6-3/8"Lx3/16"W (AX1884)
- Klein Tools Hand Held Punches