Shop All Claw, Rip & Framing Hammers
Klein Tools
Ball-Peen Hammer, 32-Ounce, 15-Inch
Mfr # H80332
Zoro # G804245796
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball-Peen Hammer
- Head Weight (Oz.) 32 oz (907 g)
- Head Material Forged Steel
- Application Hammering
- Overall Length 14.9" (38 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # H80332
- Zoro # G804245796
- UPC # 92644810138
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 14.9" (38 cm) |
Details
Type | Ball-Peen Hammer |
Head Weight (Oz.) | 32 oz (907 g) |
Head Material | Forged Steel |
Application | Hammering |
Handle Material | Fiberglass |
Weight | 2.7 lb (1.2 kg) |
Features | Tether Hole for Hanging |
Description
Klein's Ball-Peen Hammer is made of high-strength fiberglass for optimal shock absorption. Featuring an 32-oz forged steel head and a 15-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering ability or hanging storage. Strong fiberglass core for maximum shock absorption. Crowned face with uniform bevel and smoothly rounded peen. Hang hole for tethering when working at height. 15-Inch length handle with durable, non-slip grip for superior comfort. Hang hole in handle for tethering ability and hanging storage. Great general purpose hammer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL No. 4, Sledge Hammer w/16" Fiberglass Han (BL454F)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 10 in L (21WL71)
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray, Green (12043)
- KLEIN TOOLS Lineman's Double-Face Hammer (809-36)
- KLEIN TOOLS Straight-Claw Hammer, 18-Ounce, 15-Inch (H80718)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- KLEIN TOOLS Straight-Claw Hammer, 16-Ounce, 13-Inch (H80816)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- KLEIN TOOLS Lineman's Straight-Claw Hammer (832-32)
- VULCAN Hammer Curved Claw Fbrgls 20Oz (JL60314A)
- Klein Tools Claw, Rip & Framing Hammers