Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bag/Tote, Tool Bag Set, Blue/Red, Canvas, 0 Pockets
Mfr # 5539CPAK
Zoro # G7557453
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Blue/Red
- Material Canvas
- Features Brass Grommet for Hanging or Attaching to Belt or Clip, Set of Three Different Colored Bags
- Primary Tool Bag Color Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5539CPAK
- Zoro # G7557453
- UPC # 092644552649
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Dimensions
Nominal Overall Height | 8 in |
Height | 8" |
Nominal Overall Width | 10 in |
Length | 10" |
Overall Depth | 3 1/2 in |
Overall Height | 8 in |
Overall Width | 10 in |
Nominal Overall Depth | 3 in |
Width | 10" |
Depth | 3-1/2" |
Overall Length | 10 in |
Description
Tool Bag Set, Bag Style Flat Zippered Tool Bags, Material Canvas, Closure Type Zipper, Number of Bags 3, Overall Height 8 in, Overall Depth 3 1/2 in, Overall Width 10 in, Color Blue/Red, Shape Rectangle, Features Brass Grommet for Hanging or Attaching to Belt or Clip, Set of Three Different Colored Bags, Includes (3) Bags, Number of Handles 0, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Primary Application General Purpose, Total Storage Capacity 0.16 cu ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 42" Long, Nickel Plate (C70)
- IMPACTO IMPACTO 77700000000 Knee & Shin Protector Gel Comfort (77700000000)
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- MILWAUKEE TOOL M18 FUEL 7 in. Variable Speed Polisher (Bare Tool) (2738-20)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113S)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- KLEIN TOOLS Bag/Tote, Tool Bag, Red, Canvas, 0 Pockets (5539RED)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Rolling Tool Bag, 24 Pockets, 19-Inch (55452RTB)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Ballistic Nylon, 20 Pockets (554158-14)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8089 SM)
- Klein Tools Tool Bags, Backpacks & Totes