Shop All Tool Bags, Backpacks & Totes
Klein Tools
Backpack, Tool Backpack, Black/Gray/Orange, Ballistic Polyester, 21 Pockets
Mfr # 55655
Zoro # G600489455
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Black/Gray/Orange
- Features Work Light with Flashlight Included
- Material Ballistic Polyester
- Overall Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55655
- Zoro # G600489455
- UPC # 092644620256
- Country of Origin Bangladesh
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Width | 8 1/2 in |
Overall Height | 17 1/4 in |
Overall Depth | 13 1/2 in |
Overall Length | 13 1/2 in |
Details
Item | Tool Backpack |
Tool Storage Type Included | Backpack |
Color | Black/Gray/Orange |
Features | Work Light with Flashlight Included |
Material | Ballistic Polyester |
Closure Type | Zipper |
Number of Outside Pockets | 3 |
Includes | Flash Light |
Number of Inside Pockets | 18 |
Number of Pockets | 21 |
Bag Style | Backpack |
Number of Shoulder Straps | 1 |
Total Storage Capacity | 0.4 cu ft |
Series | Tradesman Pro(TM) |
Primary Application | Tool Carrying |
Description
Tool Backpack, Bag Style Backpack, Material Ballistic Polyester, Closure Type Zipper, Overall Height 17 1/4 in, Overall Depth 13 1/2 in, Overall Width 8 1/2 in, Color Black/Gray/Orange, Features Work Light with Flashlight Included, Includes Flash Light, Number of Handles 2, Number of Inside Pockets 18, Number of Outside Pockets 3, Number of Pockets 21, Number of Shoulder Straps 1, Primary Application Tool Carrying, Series Tradesman Pro(TM), Total Storage Capacity 0.4 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9 Piece Slotted Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRSL)
- WESTWARD Tool Belt, Tool Belt, Black, Polyester (13T130)
- DEWALT Acoustical Eye Lag Driver (DW2225)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate (49-66-6517)
- KLEIN TOOLS Bag/Tote, Glove and Sleeve Bag, Tan, #4 Canvas, 1 Pockets (5122-18)
- KLEIN TOOLS Bag/Tote, Bucket Bag, #4 Flame Resistant Canvas, Hard Leather (Bottom), 1 Pockets (5471FR)
- KLEIN TOOLS Tool Bag, Tool Bag, Black Canvas, 12-Inch, Black, No. 8 Black Canvas (510212BLK)
- KLEIN TOOLS Bag/Tote, Tool Bag, Natural, No. 4 Canvas (5416TCP)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 32 Pockets (62201MB)
- KLEIN TOOLS Tool Bag, Stand-Up Zipper Bags, 5-Piece Set, 1680d Polyester, 2520d Polyester Bottom, Nylon (55569)
- BUCKET BOSS Bag/Tote, Tool Bag, 1680 Heavy-Duty Poly Fabric, 12 Pockets (64014)
- Klein Tools Tool Bags, Backpacks & Totes