Shop All Tool Bags, Backpacks & Totes
Klein Tools
Backpack, Ironworker and Welder Backpack, Black/Orange, 27 Pockets
Mfr # 55665
Zoro # G707023866
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Black/Orange
- Material 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
- Features Flame resistance, fits a 24-inch to 36-inch connecting bar, welding helmet and hard hat
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 55665
- Zoro # G707023866
- UPC # 92644200007
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 16" |
Height | 24.5" |
Length | 17.5" |
Details
Item | Ironworker and Welder Backpack |
Tool Storage Type Included | Backpack |
Color | Black/Orange |
Material | 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom |
Features | Flame resistance, fits a 24-inch to 36-inch connecting bar, welding helmet and hard hat |
Capacity | 50 lb |
Weight (Lbs.) | 11.2 lb |
Number of Pockets | 27 |
Typical Bag or Tote Application | Tool Carrying |
Description
The Klein Tools Tradesman Pro Ironworker and Welder Backpacks exterior is made of flame resistant 1680d ballistic weave and leatherette materials for durability This 27 pocket tool bag fits a 24Inch to 36Inch connecting bar welding helmet and hard hat and has storage for additional tools gear and safety equipment This tough backpack with fully molded bottom aircraft cable reinforced handle and hard front pocket was designed with the professional ironworker and welder in mind Large interior space with 27 pockets for tools and equipment Materials meet NFPA701 standards for flame resistance Designed to fit a 24Inch to 36Inch connecting bar Can carry a welding helmet and hard hat at the same time while having enough room to fit additional tools gear and safety equipment inside Keep welding helmet lenses cell phones and safety glasses protected in the hard pockets Aircraft cable heavily reinforces the handle as well as a heavyduty zipper with lockable pulls lock not included Fully molded bottom holds sharp and heavy tools and protects from the elements Extra padding on the shoulder straps along with load adjusters to increase comfort when carrying heavy loads Backpack has removable pocket for easy cleaning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal (ZWEN635C46S-15' 6)
- TEKTON 3/8 In Drv Triple Square and 1/2 In Drv Triple Square Bit Socket Set w/Rail, 11-Pc M4-M12, MT14-MT18 (SHB99100)
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm (D33M5.0)
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (366013)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Green, Canvas, 2 Pockets (5143)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 10 Pockets (5200-15)
- KLEIN TOOLS Tool Bag/Tote, Tool Tote, Tan, Canvas, 0 Pockets (5155)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 2 Pockets (69408)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHHB)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-20)
- CLC WORK GEAR Tool Pouch, Nail Bags, Suede Leather, 1 Pockets (444X)
- Klein Tools Tool Bags, Backpacks & Totes