Shop All Tool Bags, Backpacks & Totes
Klein Tools
Backpack, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Mfr # 55604
Zoro # G207456324
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Material 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
- Features Telescoping Handle, Headlamp Bracket, 3-Inch Wheels, Zipper Closure
- Height 25.5"
- Weight 13.8 lb (6.3 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55604
- Zoro # G207456324
- UPC # 92644556043
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 25.5" |
Width | 10.25" |
Details
Item | Backpack |
Color | Black/Orange |
Material | 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom |
Features | Telescoping Handle, Headlamp Bracket, 3-Inch Wheels, Zipper Closure |
Weight | 13.8 lb (6.3 kg) |
Description
Klein Tools Tradesman Pro Rolling Tool Backpack Cat No 55604 converts easily into a rolling tool bag when carrying heavy loads No need to worry about the terrain ahead with the 3Inch heavyduty wheels that can truck through unpaved paths The rugged, telescoping handle easily extends and wraps along the backpack sides to provide extra support and stability when maneuvering around corners Multiple interior and exterior pockets allow for maximum tool storage Rolling Backpack with 28 pockets and headlamp bracket Telescoping handle on sides for stability to roll around corners Stow shoulder straps to transition backpack to a rolling tool bag Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings Headlamp sold separately, Cat Nos 56062, 56049 Hard, molded front pocket helps protect items like phones and safety glasses 28 pockets for maximum tool and gear storage and includes a spacious interior for large hand tools Fully molded bottom protects from the elements Extra padding on the back extends over the hard bottom for carrying comfort Main zipper designed with lockable zipper pulls lock not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, ERX.44 B-10-32-C5 (ERX-B (inch sizes))
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- VULCAN Hacksaw Mini 3-Way 6In (JL52063)
- KLEIN TOOLS General Purpose Slotted Screwdriver 7/32 in Round (602-3)
- KLEIN TOOLS Flame-Resistant Electrode Bag, Natural, Canvas, 1 Pockets (5471)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-20)
- KLEIN TOOLS Bucket Bag, Natural, No. 4 Canvas, 2 Pockets (5416TC)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 1 Pockets (5109PS)
- KLEIN TOOLS Tool Bag, Gray/Black, Blue/Black, 1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom (55559)
- KLEIN TOOLS Bucket Tool Organizer, Black, Polyester, 45 Pockets (55448)
- MILWAUKEE TOOL Low-Profile Backpack (48-22-8202)
- Klein Tools Tool Bags, Backpacks & Totes