Shop All Tool Bags, Backpacks & Totes
Klein Tools
Backpack, Black, 4 Pockets
Mfr # 5185BLK
Zoro # G408994601
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Lineman Backpack Black
- Height 23" (58.4 cm)
- Number of Pockets 4
- Length 18 in (45.7 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5185BLK
- Zoro # G408994601
- UPC # 092644621383
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 23" (58.4 cm) |
Length | 18 in (45.7 cm) |
Width | 10 in (25.4 cm) |
Details
Item | Backpack |
Color | Black |
Features | Lineman Backpack Black |
Number of Pockets | 4 |
Weight | 5.0 lb (2.3 kg) |
Description
Lineman Backpack Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A41)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-59408)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- PASLODE Cordless Finish Nailer, Straight, Li-Ion (916000)
- KLEIN TOOLS Tool Bag, Black, Canvas, 13 Pockets (510216SPBLK)
- KLEIN TOOLS Glove Bag, 15 x 8 x 2-3/4 in, #4 Canvas, Natural, #4 Canvas, 1 Pockets (5121-15)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Canvas, 1 Pockets (5105-24)
- KLEIN TOOLS Bucket Bag, Orange, Polyester Interior, Polypropylene Bottom, Plastic Exterior, 15 Pockets (5144HBS)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680D Ballistic Nylon, 42 Pockets (55469)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-18)
- WERNER K120001 Large Duffel Bag, 24" x 16 (K120001)
- Klein Tools Tool Bags, Backpacks & Totes