Shop All Snips
Klein Tools
Aviation Snips, Wire Cutter, Straight, Straight/Wide Curves, 10.063''
Mfr # 1202S
Zoro # G6382719
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight/Wide Curves
- Overall Length 10.063''
- Material Blade Material: Forged Steel, Handle Material: Contoured Plastic Over Hardened Steel
- Features Features Color-Coded Comfortable Contoured Grips; Convenient Hang-Hole for Easy Storage; Wire Cutter for Duct and Suspension Wire; Spring-Action Lock
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1202S
- Zoro # G6382719
- UPC # 92644761546
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 10.063'' |
Jaw Width | Overall Width: 3-3/4" |
Details
Cutting Action | Straight/Wide Curves |
Material | Blade Material: Forged Steel, Handle Material: Contoured Plastic Over Hardened Steel |
Features | Features Color-Coded Comfortable Contoured Grips; Convenient Hang-Hole for Easy Storage; Wire Cutter for Duct and Suspension Wire; Spring-Action Lock |
Number of Pieces | 1 |
Item | Aviation Snips,Wire Cutter,Straight |
Description
Aviation Snips,Wire Cutter,Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4-1-3/8" High Speed Steel Step Drill With 10 Steps (5000-0017)
- KO-KEN Stud puller 6mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-6)
- URREA Metal ball impact adapter 3/4"Fx1"M (7655B)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 10 mm Size, Short Socket, Black Oxide (49-16-1610)
- KLEIN TOOLS 3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets (31850)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Right, 10.063'' (1201R)
- KLEIN TOOLS Folding Tool, 12-Inch (86530)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- KLEIN TOOLS Light Metal Snip, Straight, 7-1/8" (147)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- TOUGHBUILT Bulldog Aviation Snips (TB-H4-60-B)
- Klein Tools Snips