Shop All Snips
Klein Tools
Aviation Snips, Wire Cutter, Right, 10.063''
Mfr # 1201R
Zoro # G6382752
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.063''
- Material Blade Material: Forged Steel, Handle Material: Contoured Plastic Over Hardened Steel
- Features Features Color-Coded Comfortable Contoured Grips; Convenient Hang-Hole for Easy Storage; Wire Cutter for Duct and Suspension Wire; Spring-Action Lock
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1201R
- Zoro # G6382752
- UPC # 92644761539
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 10.063'' |
Details
Material | Blade Material: Forged Steel, Handle Material: Contoured Plastic Over Hardened Steel |
Features | Features Color-Coded Comfortable Contoured Grips; Convenient Hang-Hole for Easy Storage; Wire Cutter for Duct and Suspension Wire; Spring-Action Lock |
Number of Pieces | 1 |
Item | Aviation Snips,Wire Cutter,Right |
Description
Aviation Snips,Wire Cutter,Right
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 35 mm 12-Point Socket (SHD32335)
- CRESCENT NICHOLSON 8" Number 4 File Card (T21455)
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036D)
- KLEIN TOOLS Offset Left-Cutting Aviation Snips (2400L)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- KLEIN TOOLS Straight Hand Seamer, 3", Straight, 8.6", Steel (86522)
- KLEIN TOOLS 3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets (31850)
- KLEIN TOOLS Offset Right-Cutting Aviation Snips (2401R)
- HHIP 2-1/4" 60 Degree High Speed Steel Dovetail Cutter (2006-0220)
- Klein Tools Knives, Cutters & Snips