Shop All Snips
Klein Tools
Aviation Snips, Wire Cutter, Left, 10.063''
Mfr # 1200L
Zoro # G6382728
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10.063''
- Material Blade Material: Forged Steel, Handle Material: Contoured Plastic Over Hardened Steel
- Features Features Color-Coded Comfortable Contoured Grips; Convenient Hang-Hole for Easy Storage; Wire Cutter for Duct and Suspension Wire; Spring-Action Lock
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1200L
- Zoro # G6382728
- UPC # 92644761522
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 10.063'' |
Details
Material | Blade Material: Forged Steel, Handle Material: Contoured Plastic Over Hardened Steel |
Features | Features Color-Coded Comfortable Contoured Grips; Convenient Hang-Hole for Easy Storage; Wire Cutter for Duct and Suspension Wire; Spring-Action Lock |
Number of Pieces | 1 |
Item | Aviation Snips,Wire Cutter,Left |
Description
Aviation Snips,Wire Cutter,Left
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- DIABLO Diablo 1-3/8in Demo Demon Carbide Teeth (DHS1375CTR)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708L)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- KLEIN TOOLS Carbide Hole Cutter, 2-1/2-Inch (31870)
- KLEIN TOOLS Offset Straight-Cutting Aviation Snips (2402S)
- KLEIN TOOLS Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel (89551)
- KLEIN TOOLS Straight Hand Seamer, 3", Straight, 8.6", Steel (86522)
- KLEIN TOOLS Folding Tool, 24-Inch (86534)
- Klein Tools Knives, Cutters & Snips