Shop All Tool Storage Accessories
Klein Tools
Auger Bit Storage Module, S-Hook
Mfr # BC507S
Zoro # G405668338
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Connects to the Bucket Work Center S-Hook System
- Material Impact Modified Nylon
- Overall Height 21" (52.2 cm)
- Color Gray/Orange
- Overall Width 2.2" (5.6 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BC507S
- Zoro # G405668338
- UPC # 92644880094
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Height | 21" (52.2 cm) |
Overall Width | 2.2" (5.6 cm) |
Overall Length | 4.1" (10.4 cm) |
Details
Item | Auger Bit Storage Module, S-Hook |
Features | Connects to the Bucket Work Center S-Hook System |
Material | Impact Modified Nylon |
Color | Gray/Orange |
Application | Utility |
Holds | 12", 18" and 24" (30.5, 47.7 and 61 cm) Long Auger Bits |
Description
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' Auger Bit Storage Module has 2 slots that fit 12-Inch, 18-Inch and 24-Inch bits. This will be "the Lineman's office". The S-Hook System easily attaches to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. An assortment of modules are available to customize each workstation to fit the tools needed for the job. The Bucket Work Center is a modular ecosystem for Lineman. S-Hook modules connect to aerial buckets to maximize space. Auger Bit Storage Module fits 12-Inch, 18-Inch or 24-Inch bits. Simply drop Klein's Aluminum Spacer into one slot to store a 12-Inch auger bit in the 18-Inch holder or store an 18-Inch long auger bit in the 24-Inch bit holder (Cat. No BC507I; sold separately). Made with heavy-duty, UV resistant plastic to stand up to tough working conditions. 1 S-Hook is required to help secure the module to the aerial bucket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- DRILL AMERICA m17x1.25 HSS Metric Hand Tap (DWTSMT17X1.25)
- TEKTON 1/16 Inch Roll Pin Punch (66061)
- CLE-LINE Air Saw Bi-Metal Reciprocating Blade RSB-BM Cle-Line 5"X1/2"X0.025" 18T (20/Tube) (C30167)
- KLEIN TOOLS Tape Thong for Tool Belts (5130)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- KLEIN TOOLS Tool Lanyard/Tethering, Tool Bag Shoulder Straps, Brown, Leather (5102S)
- KLEIN TOOLS MODbox Internal Rail Accessory (54818MB)
- KLEIN TOOLS Case for Utility Tool Kit 33525 (33535)
- KLEIN TOOLS Hard Tool Storage Module, S-Hook (BC501S)
- KENNEDY Red, Side Shelf, Steel, 20 1/8 in W (DS1R)
- Klein Tools Tool Storage Accessories